
Mechanical Timer, 15 A, 125 V, 1875 W, 24 hr Time Setting, 24 On/Off Cycles Per Day Cycle, White
Mfr # 50001
Zoro # G214882260
product price: $15.35
/eaKey Features
Body Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50001
Zoro #
G214882260
UPC #
78693500015
Country of Origin
China
Details
Body Color
White
Item
Electromechanical Timer
Description
Multiple daily programming, cycle repeats every 24 hrs. Plugs directly into wall outlet. Up to 24 On/Off settings per day. Instruction slot and manual override switch. Programmable in 30 mins intervals. Capacity 15 A 1875 W resistive/8 A, 1000 W tungsten/5 A ballast, 125 V, 60 Hz. Pins stay in the timer, never get lost. CSA certified C/US, CFL compatible. 2-1/2 in D x 5 in W x 6-1/4 in H, 0.22 lb. White with taupe silkscreen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.