
Mechanical Timer, 15 A, 125 V, 1875 W, 24 hr Time Setting, 24 On/Off Cycles Per Day Cycle, White
Mfr # 50006
Zoro # G014882262
product price: $18.79
/eaKey Features
Body Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50006
Zoro #
G014882262
UPC #
78693500060
Country of Origin
China
Details
Body Color
White
Item
Electromechanical Timer
Description
Compact design. Multiple daily programming, cycle repeats every 24 hrs. Plugs directly into wall outlet. Up to 24 On/Off settings per day. Programmable in 30 mins intervals. Capacity 15 A 1875 W resistive/8 A, 1000 W tungsten/5 A ballast, 125 V, 60 Hz. Pins cannot be removed or lost. CSA certified C/US, CFL compatible. White with taupe silkscreen. 2-1/2 in D x 5-3/4 in W x 6-7/8 in H, 0.40 lb. With 2-conductor outlet and plug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.