Metal Clad Armored Cable, MC, 12 AWG, 3C C, Silver, Aluminum, Solid, 600 V, 1,000 ft

  • Mfr # 68583402

  • Zoro # G514935420


product price:  $1,573.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
3C
Jacket Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68583402
Zoro #
G514935420
UPC #
032886346514
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
1,000 ft
Overall Length
1,000 ft
Conductor Size
12 AWG
Nominal Outside Dia.
0.51 in
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.51 in

Details

Item
Metal Clad Armored Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
3C
Wire Color
Black/Green/Red/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
Nylon, PVC
Voltage
600 V
Temp. Rating
194°F
Standards
A-A-59544; IEEE 1202/FT4; Listed for use in UL 1, 2 and 3 Hour Through Penetration Firestop Systems; NEC 330; UL 1569; UL 1685; UL 83; Vertical Cable Tray Flame Test
Shielding Material
Aluminum
Location
Indoor
Application
Indoor
Shielding
Shielded
Packaging
Reel
Max. Amps
20
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Operating Temperature - Minimum
-6.8 Degrees F
Number of Strands
1
Number of Shielded Pairs
0
Grounding Conductor Material
Copper
Includes Bonding Wire
No Bonding Wire
Series
Armorlite(R)
Conductor Insulation Material
Nylon, PVC
Number of Ground Conductors
1
Number of Neutrals
0
Trade Designation - Conductors
THHN
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Color
Green
Conductor Insulation Color
Black, Red, White

Description

Metal Clad Armored Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 3, Wire Color Black/Green/Red/White, Jacket Color Silver, Length 1,000 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material Nylon, PVC, Nominal Outside Dia. 0.51 in, Packaging Reel, Voltage 600 V, Temp. Rating -6.8 Degrees to 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products