Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Clad Armored Cable, MC, 12 AWG, 3C C, Silver, Aluminum, Solid, 600 V, 250 ft

  • Mfr # 61097101

  • Zoro # G814935427


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
3C
Jacket Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61097101
Zoro #
G814935427
UPC #
032886346668
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Overall Length
250 ft
Nominal Outside Dia.
0.51 in
Conductor Size
12 AWG
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.51 in

Details

Item
Metal Clad Armored Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
3C
Wire Color
Blue/Green/Red/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
PVC
Voltage
600 V
Temp. Rating
194°F
Standards
UL Listed
Max. Amps
20
Location
Outdoor
Shielding Material
Aluminum
Application
Outdoor Use
Packaging
Coil
Shielding
Shielded
Number of Neutrals
0
Temperature Rating - Maximum Dry
194 Degrees F
Number of Shielded Pairs
0
Grounding Conductor Insulation Color
Green
Number of Strands
1
Conductor Insulation Color
Blue, Red, White
Includes Bonding Wire
No Bonding Wire
Conductor Insulation Material
PVC
Series
Armorlite(R)
Number of Ground Conductors
1
Trade Designation - Conductors
THHN
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Grounding Conductor Material
Copper

Description

Metal Clad Armored Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 3, Wire Color Blue/Green/Red/White, Jacket Color Silver, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.51 in, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.