Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Clad Armored Cable, MC, 12 AWG, 4C C, Silver, Aluminum, Solid, 600 V, 250 ft

  • Mfr # 68719401

  • Zoro # G714935428


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
4C
Wire Color
Black/Blue/Green/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68719401
Zoro #
G714935428
UPC #
032886347320
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Conductor Size
12 AWG
Nominal Outside Dia.
0.55 in
Overall Length
250 ft
Nominal Outside Diameter
0.55 in
Grounding Conductor Size
12 AWG

Details

Item
Metal Clad Armored Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
4C
Wire Color
Black/Blue/Green/Red/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
PVC
Voltage
600 V
Temp. Rating
194°F
Standards
UL Listed
Location
Outdoor
Shielding Material
Aluminum
Application
Outdoor Use
Max. Amps
20
Shielding
Shielded
Packaging
Coil
Trade Designation - Conductors
THHN
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
PVC
Includes Bonding Wire
No Bonding Wire
Series
Armorlite(R)
Number of Ground Conductors
1
Number of Neutrals
0
Grounding Conductor Material
Copper
Conductor Insulation Color
Black, Blue, Red, White
Number of Strands
1
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Grounding Conductor Insulation Color
Green
Number of Shielded Pairs
0

Description

Metal Clad Armored Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 4, Wire Color Black/Blue/Green/Red/White, Jacket Color Silver, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.55 in, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.