Metal Clad Armored Cable, MC-FPLP, 12 AWG, 2C C, Red, Aluminum, Solid, 600 V, 1,000 ft

  • Mfr # 55454003

  • Zoro # G914935426


product price:  $2,230.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC-FPLP
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/Green/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55454003
Zoro #
G914935426
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
1,000 ft
Conductor Size
12 AWG
Overall Length
1,000 ft
Nominal Outside Dia.
0.48 in
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.48 in

Details

Item
Metal Clad Armored Cable
Trade Designation
MC-FPLP
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/Green/White
Jacket Color
Red
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
PVC
Voltage
600 V
Temp. Rating
194°F
Standards
NEC 2011; UL 1063; UL 1424; UL 1569; UL 83
Max. Amps
20
Packaging
Reel
Application
Indoor
Location
Indoor
Shielding Material
Aluminum
Shielding
Shielded
Grounding Conductor Material
Copper
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Temperature Rating - Maximum Dry
194 Degrees F
Includes Bonding Wire
No Bonding Wire
Number of Neutrals
0
Conductor Insulation Material
PVC
Number of Strands
1
Number of Ground Conductors
1
Series
Red Alert(R) Type MC-FPLP
Grounding Conductor Insulation Color
Green
Operating Temperature - Minimum
-6.8 Degrees F
Trade Designation - Conductors
THHN
Conductor Insulation Color
Black, White
Number of Shielded Pairs
0

Description

Metal Clad Armored Cable, Trade Designation MC-FPLP, Wire Size 12 AWG, Number of Conductors 2, Wire Color Black/Green/White, Jacket Color Red, Length 1,000 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.48 in, Packaging Reel, Voltage 600 V, Temp. Rating -6.8 Degrees to 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.