Metal Clad Armored Cable, MC-FPLP, 14 AWG, 2C C, Red, Aluminum, Solid, 600 V, 1,000 ft

  • Mfr # 55469003

  • Zoro # G414935421


product price:  $1,490.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC-FPLP
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/Green/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55469003
Zoro #
G414935421
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
1,000 ft
Conductor Size
14 AWG
Nominal Outside Dia.
0.44 in
Overall Length
1,000 ft
Nominal Outside Diameter
0.44 in
Grounding Conductor Size
14 AWG

Details

Item
Metal Clad Armored Cable
Trade Designation
MC-FPLP
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/Green/White
Jacket Color
Red
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
PVC
Voltage
600 V
Temp. Rating
194°F
Standards
NEC 2011; Approved for The State of Rhode Island Fire Systems; A-A-59544; IEEE 1202; Listed for use in UL 1, 2 and 3 Hour Through Penetration Firestop Systems; NFPA 262-2002; NFPA 70; UL 1063; UL 1424; UL 1569; UL 83; Vertical Cable Tray Flame Test
Packaging
Reel
Location
Indoor
Application
Indoor
Shielding Material
Aluminum
Shielding
Shielded
Max. Amps
15
Conductor Insulation Color
Black, White
Number of Ground Conductors
1
Operating Temperature - Minimum
-6.8 Degrees F
Grounding Conductor Material
Copper
Trade Designation - Conductors
THHN
Temperature Rating - Maximum Dry
194 Degrees F
Number of Shielded Pairs
0
Grounding Conductor Insulation Color
Green
Conductor Insulation Material
PVC
Includes Bonding Wire
No Bonding Wire
Series
Red Alert(R) Type MC-FPLP
Number of Neutrals
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Number of Strands
1

Description

Metal Clad Armored Cable, Trade Designation MC-FPLP, Wire Size 14 AWG, Number of Conductors 2, Wire Color Black/Green/White, Jacket Color Red, Length 1,000 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.44 in, Packaging Reel, Voltage 600 V, Temp. Rating -6.8 Degrees to 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.