Metal Clad Armored Cable, MC-HCF, 12 AWG, 3C C, Silver, Aluminum, Solid, 600 V, 250 ft

  • Mfr # 55510401

  • Zoro # G114935424


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC-HCF
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
3C
Wire Color
Bare/Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55510401
Zoro #
G114935424
UPC #
032886074738
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Conductor Size
12 AWG
Overall Length
250 ft
Nominal Outside Dia.
0.45 in
Grounding Conductor Size
10 AWG
Nominal Outside Diameter
0.45 in

Details

Item
Metal Clad Armored Cable
Trade Designation
MC-HCF
Conductor Material
Copper
Number of Conductors
3C
Wire Color
Bare/Black/Red/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
Nylon, PVC
Voltage
600 V
Temp. Rating
194°F
Standards
UL Listed
Max. Amps
20
Shielding
Shielded
Shielding Material
Aluminum
Packaging
Coil
Conductor Insulation Color
Black, Red, White
Trade Designation - Conductors
THHN
Includes Bonding Wire
Bonding Wire Included
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
1
Grounding Conductor Insulation Color
Bare
Series
MCAP
Number of Shielded Pairs
0
Number of Neutrals
0
Number of Strands
1
Grounding Conductor Material
Aluminum
Grounding Conductor Insulation Material
Uninsulated

Description

Metal Clad Armored Cable, Trade Designation MC-HCF, Wire Size 12 AWG, Number of Conductors 3, Wire Color Bare/Black/Red/White, Jacket Color Silver, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material Nylon, PVC, Nominal Outside Dia. 0.45 in, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.