Metal Clad Building Cable, MC, 10 AWG, 2C with Ground C, Green, Aluminum, Solid, 600V AC, 1000 ft

  • Mfr # 55528202

  • Zoro # G512748817


product price:  $2,353.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55528202
Zoro #
G512748817
UPC #
032886073052
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
1000 ft
Overall Length
1,000 ft
Nominal Outside Dia.
580 mi
Conductor Size
10 AWG
Grounding Conductor Size
10 AWG
Nominal Outside Diameter
0.58 in

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
Jacket Color
Green
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
THHN
Voltage
600V AC
Temp. Rating
194°F
Standards
UL 1063, UL 1569, A-A-59544, IEEE 1202, NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 83
Shielding Material
Aluminum
Application
Clinics, Dental Offices, Hospitals, Medical Centers, Nursing Homes, Other Health Care, Outpatient Facilities
Shielding
Shielded
Packaging
Reel
Number of Ground Conductors
1
Number of Shielded Pairs
0
Number of Strands
1
Series
HCF MCAP(R)
Includes Bonding Wire
Bonding Wire Included
Grounding Conductor Insulation Color
Green
Number of Neutrals
0
Trade Designation - Conductors
THHN
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black, White
Grounding Conductor Material
Copper

Description

Metal Clad Cable, Trade Designation MC-HCF, Wire Size 10 AWG, Number of Conductors 2, Wire Color Black/White/Green, Jacket Color Green, Length 1,000 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material THHN, Nominal Outside Dia. 580 mi, Packaging Reel, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products