Metal Clad Building Cable, MC, 10 AWG, 3C with Ground C, Silver, Aluminum, Solid, 600V AC, 1000 ft

  • Mfr # 55527702

  • Zoro # G612748779


product price: $2,654.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Trade Designation
MC
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55527702
Zoro #
G612748779
UPC #
032886072956
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
1000 ft
Nominal Outside Dia.
580 mi
Conductor Size
10 AWG
Overall Length
1,000 ft
Grounding Conductor Size
8 AWG
Nominal Outside Diameter
0.58 in

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Black/Red/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
THHN
Voltage
600V AC
Temp. Rating
194°F
Standards
IEEE 1202/FT4, NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 1063, UL 1569, UL 83
Shielding Material
Aluminum
Shielding
Shielded
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Packaging
Reel
Number of Ground Conductors
1
Number of Shielded Pairs
0
Number of Neutrals
0
Grounding Conductor Insulation Material
Uninsulated
Includes Bonding Wire
Bonding Wire Included
Grounding Conductor Insulation Color
Bare
Conductor Insulation Color
Black, Red, White
Trade Designation - Conductors
THHN
Series
MCAP
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
1
Grounding Conductor Material
Aluminum

Description

Metal Clad Cable, Trade Designation MC-HCF, Wire Size 10 AWG, Number of Conductors 3, Wire Color Black/White/Red, Jacket Color Silver, Length 1,000 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material THHN, Nominal Outside Dia. 580 mi, Packaging Reel, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.