Metal Clad Building Cable, MC, 10 AWG, 3C with Ground C, Silver, Aluminum, Solid, 600V AC, 250 ft

  • Mfr # 68584201

  • Zoro # G612924074


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Black/Green/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68584201
Zoro #
G612924074
UPC #
032886346163
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
250 ft
Overall Length
250 ft
Conductor Size
10 AWG
Nominal Outside Dia.
580 mi
Grounding Conductor Size
10 AWG
Nominal Outside Diameter
0.58 in

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Black/Green/Red/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
THHN/THWN
Voltage
600V AC
Temp. Rating
194°F
Standards
IEEE 1202/FT4, NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 1569, UL 1685, UL 83
Shielding
Shielded
Shielding Material
Aluminum
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Packaging
Coil
Series
Armorlite(R)
Grounding Conductor Material
Copper
Number of Neutrals
0
Number of Shielded Pairs
0
Includes Bonding Wire
No Bonding Wire
Trade Designation - Conductors
THHN, THWN
Conductor Insulation Color
Black, Red, White
Grounding Conductor Insulation Color
Green
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
1
Number of Ground Conductors
1
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1

Description

Metal Clad Cable, Trade Designation MC, Wire Size 10 AWG, Number of Conductors 3, Wire Color Black/White/Red/Green, Jacket Color Silver, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material THHN/THWN, Nominal Outside Dia. 580 mi, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.