Zoro Homepage
This item is Discontinued.
Southwire Metal Clad Building Cable, MC, 10 AWG, 3C with Ground C, Silver, Aluminum, Solid, 600V AC, 75 ft 6858420175

Metal Clad Building Cable, MC, 10 AWG, 3C with Ground C, Silver, Aluminum, Solid, 600V AC, 75 ft (Discontinued)

  • Mfr # 6858420175
  • Zoro # G413332566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6858420175
Zoro #
G413332566
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
75 ft
Overall Length
75 ft
Nominal Outside Dia.
0.58 in
Conductor Size
10 AWG
Nominal Outside Diameter
0.58 in
Grounding Conductor Size
10 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Black/Green/Red/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
THHN/THWN
Voltage
600V AC
Temp. Rating
194°F
Shielding Material
Aluminum
Shielding
Shielded
Packaging
Coil
Series
Armorlite(R)
Number of Shielded Pairs
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Number of Neutrals
0
Trade Designation - Conductors
THHN, THWN
Grounding Conductor Material
Copper
Number of Ground Conductors
1
Includes Bonding Wire
No Bonding Wire
Conductor Insulation Color
Black, Red, White
Grounding Conductor Insulation Color
Green
Number of Strands
1
Temperature Rating - Maximum Dry
194 Degrees F

Description

Metal Clad Cable, Trade Designation MC, Wire Size 10 AWG, Number of Conductors 3, Wire Color Black/White/Red/Green, Jacket Color Silver, Length 75 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material THHN/THWN, Nominal Outside Dia. 0.58 in, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.