Metal Clad Building Cable, MC, 1/0 AWG, 4C with Ground C, Silver, Aluminum, Stranded, 600V AC

  • Mfr # 89035699

  • Zoro # G313324852


product price:  $4,208.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Trade Designation
MC
Wire Size
1/0 AWG
Conductor Material
Copper
Number of Conductors
4C with Ground
Wire Color
Black/Red/Blue/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89035699
Zoro #
G313324852
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
1/0 AWG
Length
250 ft
Conductor Size
1/0 AWG
Nominal Outside Dia.
1.37 in
Overall Length
250 ft
Grounding Conductor Size
6 AWG
Nominal Outside Diameter
1.37 in

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
4C with Ground
Wire Color
Black/Red/Blue/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Stranded
Insulation Material
THHN
Voltage
600V AC
Temp. Rating
194°F
Standards
IEEE 1202/FT4, NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 1569, UL 1685, UL 83
Shielding Material
Aluminum
Shielding
Shielded
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Packaging
Reel
Series
Armorlite(R)
Includes Bonding Wire
No Bonding Wire
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Trade Designation - Conductors
THHN
Grounding Conductor Material
Copper
Number of Ground Conductors
1
Number of Strands
19
Number of Shielded Pairs
0
Grounding Conductor Insulation Material
Uninsulated
Conductor Insulation Color
Black, Blue, Red, White
Temperature Rating - Maximum Dry
194 Degrees F
Number of Neutrals
0
Grounding Conductor Insulation Color
Bare

Description

Metal Clad Cable, Trade Designation MC, Wire Size 1/0 AWG, Number of Conductors 4, Wire Color Black/Red/Blue/White, Jacket Color Silver, Length 250 ft, Conductor Design Stranded, Jacket Material Aluminum, Insulation Material THHN, Nominal Outside Dia. 1.37 in, Packaging Reel, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.