Metal Clad Building Cable, MC, 10 AWG, 6C with Ground C, Silver, Aluminum, Solid, 600V AC, 250 ft

  • Mfr # 55625901

  • Zoro # G112748750


product price: $1,225.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
6C with Ground
Wire Color
Black/Blue/Green/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55625901
Zoro #
G112748750
UPC #
032886957635
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
250 ft
Conductor Size
10 AWG
Overall Length
250 ft
Nominal Outside Dia.
670 mi
Nominal Outside Diameter
0.67 in
Grounding Conductor Size
10 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
6C with Ground
Wire Color
Black/Blue/Green/Red/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
THHN/THWN
Voltage
600V AC
Temp. Rating
194°F
Standards
IEEE 1202/FT4, NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 1569, UL 1685, UL 83
Shielding Material
Aluminum
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Shielding
Shielded
Packaging
Coil
Number of Neutrals
0
Grounding Conductor Insulation Color
Green
Trade Designation - Conductors
THHN, THWN
Grounding Conductor Material
Copper
Number of Shielded Pairs
0
Series
Armorlite(R)
Includes Bonding Wire
No Bonding Wire
Number of Ground Conductors
1
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
1
Conductor Insulation Color
Black, Blue, Red, White/Black, White/Blue, White/Red
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1

Description

Metal Clad Cable, Trade Designation MC, Wire Size 10 AWG, Number of Conductors 6, Wire Color Black/Red/Blue/Green/White; Black/White/Red/White; Blue, Jacket Color Silver, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material THHN/THWN, Nominal Outside Dia. 670 mi, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.