Metal Clad Building Cable, MC, 10 AWG, 8C with Ground C, Silver, Aluminum, Solid, 600V AC, 1000 ft

  • Mfr # 56726902

  • Zoro # G312748819


product price: $5,115.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Trade Designation
MC
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
8C with Ground
Wire Color
Black/Blue/Green/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56726902
Zoro #
G312748819
UPC #
032886856860
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
1000 ft
Overall Length
1,000 ft
Nominal Outside Dia.
823 mi
Conductor Size
10 AWG
Grounding Conductor Size
10 AWG
Nominal Outside Diameter
0.82 in

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
8C with Ground
Wire Color
Black/Blue/Green/Red/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
THHN/THWN
Voltage
600V AC
Temp. Rating
194°F
Standards
IEEE 1202/FT4, NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 1569, UL 1685, UL 83
Shielding
Shielded
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Shielding Material
Aluminum
Packaging
Reel
Series
Armorlite(R)
Conductor Insulation Color
Black, Black/White, Blue, Red, White, White/Black, White/Blue, White/Red
Number of Shielded Pairs
0
Grounding Conductor Material
Copper
Number of Strands
1
Temperature Rating - Maximum Dry
194 Degrees F
Trade Designation - Conductors
THHN, THWN
Number of Ground Conductors
1
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Grounding Conductor Insulation Color
Green
Number of Neutrals
0
Includes Bonding Wire
No Bonding Wire

Description

Metal Clad Cable, Trade Designation MC, Wire Size 10 AWG, Number of Conductors 8, Wire Color Black/Red/Blue/Black;White/Green/White;Black/White;Red/White;Blue/White, Jacket Color Silver, Length 1,000 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material THHN/THWN, Nominal Outside Dia. 823 mi, Packaging Reel, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.