Zoro Homepage

Metal Clad Building Cable, MC, 12 AWG, 2C C, Silver, Aluminum, Solid, 600 V, 100 ft

  • Mfr # 68580023

  • Zoro # G614935429


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68580023
Zoro #
G614935429
UPC #
032886345456
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
100 ft
Nominal Outside Dia.
0.48 in
Conductor Size
12 AWG
Overall Length
100 ft
Nominal Outside Diameter
0.48 in
Grounding Conductor Size
12 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Black/Green/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
PVC
Voltage
600 V
Temp. Rating
194°F
Standards
A-A-59544; IEEE 1202/FT4; Listed for use in UL 1, 2 and 3 Hour Through Penetration Firestop Systems; NEC 330; UL 1569; UL 1685; UL 83; Vertical Cable Tray Flame Test
Application
Indoor
Max. Amps
20
Shielding Material
Aluminum
Shielding
Shielded
Packaging
Coil
Location
Indoor
Number of Neutrals
0
Conductor Insulation Material
PVC
Includes Bonding Wire
No Bonding Wire
Grounding Conductor Material
Copper
Series
Armorlite(R)
Number of Shielded Pairs
0
Operating Temperature - Minimum
-6.8 Degrees F
Grounding Conductor Insulation Color
Green
Conductor Insulation Color
Black, White
Number of Strands
1
Trade Designation - Conductors
THHN
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
1

Description

Metal Clad Armored Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 2, Wire Color Black/Green/White, Jacket Color Silver, Length 100 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.48 in, Packaging Coil, Voltage 600 V, Temp. Rating -6.8 Degrees to 194 Degrees F Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.