Zoro Homepage

Metal Clad Building Cable, MC, 12 AWG, 2C C, Silver, Aluminum, Solid, 600 V, 250 ft

  • Mfr # 68936401

  • Zoro # G914935419


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68936401
Zoro #
G914935419
UPC #
032886347405
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Overall Length
250 ft
Nominal Outside Dia.
0.48 in
Conductor Size
12 AWG
Nominal Outside Diameter
0.48 in
Grounding Conductor Size
12 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Brown/Gray/Green
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
PVC
Voltage
600 V
Temp. Rating
194°F
Standards
UL Listed
Max. Amps
20
Packaging
Coil
Shielding Material
Aluminum
Shielding
Shielded
Application
Outdoor Use
Location
Outdoor
Temperature Rating - Maximum Dry
194 Degrees F
Number of Shielded Pairs
0
Conductor Insulation Color
Brown, Gray
Includes Bonding Wire
No Bonding Wire
Trade Designation - Conductors
THHN
Number of Ground Conductors
1
Grounding Conductor Insulation Color
Green
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Number of Neutrals
0
Grounding Conductor Material
Copper
Series
Armorlite(R)
Conductor Insulation Material
PVC
Number of Strands
1

Description

Metal Clad Armored Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 2, Wire Color Brown/Gray/Green, Jacket Color Silver, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.48 in, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.