Metal Clad Building Cable, MC, 12 AWG, 2C with Ground C, Green, Aluminum, Solid, 600V AC, 1000 ft

  • Mfr # 55932202

  • Zoro # G712748815


product price: $1,305.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Blue/Green/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55932202
Zoro #
G712748815
UPC #
032886097690
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
1000 ft
Overall Length
1,000 ft
Nominal Outside Dia.
512 mi
Conductor Size
12 AWG
Nominal Outside Diameter
0.51 in
Grounding Conductor Size
12 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Blue/Green/White
Jacket Color
Green
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
THHN
Voltage
600V AC
Temp. Rating
194°F
Standards
UL 1063, UL 1569, A-A-59544, IEEE 1202, NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 83
Shielding Material
Aluminum
Shielding
Shielded
Application
Clinics, Dental Offices, Hospitals, Medical Centers, Nursing Homes, Other Health Care, Outpatient Facilities
Packaging
Reel
Grounding Conductor Material
Copper
Number of Shielded Pairs
0
Number of Strands
1
Temperature Rating - Maximum Dry
194 Degrees F
Number of Neutrals
0
Conductor Insulation Color
Blue, White
Trade Designation - Conductors
THHN
Series
HCF MCAP(R)
Includes Bonding Wire
Bonding Wire Included
Grounding Conductor Insulation Color
Green
Number of Ground Conductors
1

Description

Metal Clad Cable, Trade Designation MC-HCF, Wire Size 12 AWG, Number of Conductors 2, Wire Color Blue/White/Green, Jacket Color Green, Length 1,000 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material THHN, Nominal Outside Dia. 512 mi, Packaging Reel, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.