Metal Clad Building Cable, MC, 12 AWG, 2C with Ground C, Green, Aluminum, Solid, 600V AC, 250 ft

  • Mfr # 55932001

  • Zoro # G212748759


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Green/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55932001
Zoro #
G212748759
UPC #
032886842917
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Conductor Size
12 AWG
Overall Length
250 ft
Nominal Outside Dia.
512 mi
Nominal Outside Diameter
0.51 in
Grounding Conductor Size
12 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Green/Red/White
Jacket Color
Green
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
THHN
Voltage
600V AC
Temp. Rating
194°F
Standards
UL 1063, UL 1569, A-A-59544, IEEE 1202, NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 83
Shielding
Shielded
Shielding Material
Aluminum
Application
Clinics, Dental Offices, Hospitals, Medical Centers, Nursing Homes, Other Health Care, Outpatient Facilities
Packaging
Coil
Number of Strands
1
Conductor Insulation Color
Red, White
Grounding Conductor Material
Copper
Number of Shielded Pairs
0
Includes Bonding Wire
Bonding Wire Included
Trade Designation - Conductors
THHN
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Color
Green
Series
HCF MCAP(R)
Number of Neutrals
0
Number of Ground Conductors
1

Description

Metal Clad Cable, Trade Designation MC-HCF, Wire Size 12 AWG, Number of Conductors 2, Wire Color Red/White/Green, Jacket Color Green, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material THHN, Nominal Outside Dia. 512 mi, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.