Metal Clad Building Cable, MC, 12 AWG, 2C with Ground C, Green, Aluminum, Solid, 600V AC, 250 ft

  • Mfr # 59224001

  • Zoro # G012924193


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59224001
Zoro #
G012924193
UPC #
032886952968
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Conductor Size
12 AWG, 16 AWG
Nominal Outside Dia.
608 mi
Overall Length
250 ft
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.61 in

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
Jacket Color
Green
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
TFN, THHN, THWN
Voltage
600V AC
Temp. Rating
194°F
Standards
A-A-59544; Listed for use in UL 1, 2 and 3 Hour Through Penetration Firestop Systems; National Electrical Code (NFPA 70); Passes both 'UL Test' and 'FT4/IEEE 1202' (70,000 Btu/hr) Vertical Cable Tray Flame Test; REACH/RoHS-2 (Chemical Limit) Compliant; UL 1569; UL 1685; UL 83
Application
Clinics, Dental Offices, Hospitals, Medical Centers, Nursing Homes, Other Health Care, Outpatient Facilities
Shielding Material
Aluminum
Shielding
Shielded
Packaging
Coil
Grounding Conductor Insulation Color
Green
Temperature Rating - Maximum Dry
194 Degrees F
Series
MC-PCS Duo
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Number of Strands
1
Grounding Conductor Material
Copper
Number of Neutrals
0
Number of Ground Conductors
1
Conductor Insulation Color
Black, Gray, Purple, White
Number of Shielded Pairs
0
Trade Designation - Conductors
TFN, THHN, THWN
Includes Bonding Wire
Bonding Wire Included

Description

Metal Clad Cable, Trade Designation MC-PCS, Wire Size 12 AWG, Number of Conductors 4, Wire Color Black/White/Green, Jacket Color Gray/Yellow, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material TFN, THHN, THWN, Nominal Outside Dia. 608 mi, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products