Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Clad Building Cable, MC, 12 AWG, 2C with Ground C, Silver, Aluminum, Solid, 600V AC, 1000 ft

  • Mfr # 13791202

  • Zoro # G012924148


product price: $992.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13791202
Zoro #
G012924148
UPC #
032886308611
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
1000 ft
Overall Length
1,000 ft
Conductor Size
12 AWG
Nominal Outside Dia.
461 mi
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.46 in

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
THHN, THWN
Voltage
600V AC
Temp. Rating
194°F
Standards
UL Listed
Shielding Material
Aluminum
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Shielding
Shielded
Packaging
Coil
Number of Ground Conductors
1
Includes Bonding Wire
No Bonding Wire
Grounding Conductor Material
Copper
Number of Strands
1
Number of Shielded Pairs
0
Temperature Rating - Maximum Dry
194 Degrees F
Trade Designation - Conductors
THHN, THWN
Grounding Conductor Insulation Color
Green
Series
SIMpull MC(TM)
Conductor Insulation Color
Black, White
Number of Neutrals
0

Description

Metal Clad Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 2, Wire Color Black/White/Green, Jacket Color Silver, Length 1,000 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material THHN, THWN, Nominal Outside Dia. 461 mi, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.