Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Clad Building Cable, MC, 12 AWG, 2C with Ground C, Silver, Aluminum, Solid, 600V AC, 1000 ft

  • Mfr # 55572602

  • Zoro # G412748764


product price: $944.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Brown/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55572602
Zoro #
G412748764
UPC #
032886074783
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
1000 ft
Conductor Size
12 AWG
Overall Length
1,000 ft
Nominal Outside Dia.
487 mi
Nominal Outside Diameter
0.49 in
Grounding Conductor Size
10 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Brown/Gray
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
THHN
Voltage
600V AC
Temp. Rating
194°F
Standards
IEEE 1202/FT4, NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 1063, UL 1569, UL 83
Shielding Material
Aluminum
Shielding
Shielded
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Packaging
Reel
Includes Bonding Wire
Bonding Wire Included
Grounding Conductor Insulation Color
Bare
Number of Ground Conductors
1
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
1
Grounding Conductor Insulation Material
Uninsulated
Number of Shielded Pairs
0
Series
MCAP
Trade Designation - Conductors
THHN
Grounding Conductor Material
Aluminum
Conductor Insulation Color
Brown, Gray
Number of Neutrals
0

Description

Metal Clad Cable, Trade Designation MC-HCF, Wire Size 12 AWG, Number of Conductors 2, Wire Color Brown/Gray, Jacket Color Silver, Length 1,000 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material THHN, Nominal Outside Dia. 487 mi, Packaging Reel, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.