Metal Clad Building Cable, MC, 12 AWG, 2C with Ground C, Silver, Aluminum, Stranded, 600V AC

  • Mfr # 55637701

  • Zoro # G912924200


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55637701
Zoro #
G912924200
UPC #
032886080111
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Conductor Size
12 AWG
Overall Length
250 ft
Nominal Outside Dia.
438 mi
Nominal Outside Diameter
0.44 in
Grounding Conductor Size
10 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Stranded
Insulation Material
THHN
Voltage
600V AC
Temp. Rating
194°F
Standards
IEEE 1202/FT4, NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 1063, UL 1569, UL 83
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Shielding
Shielded
Shielding Material
Aluminum
Packaging
Coil
Grounding Conductor Insulation Material
Uninsulated
Number of Ground Conductors
1
Grounding Conductor Material
Aluminum
Series
MCAP
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Color
Bare
Conductor Insulation Color
Black, White
Number of Neutrals
0
Includes Bonding Wire
Bonding Wire Included
Number of Shielded Pairs
0
Number of Strands
19
Trade Designation - Conductors
THHN

Description

Metal Clad Cable, Trade Designation MC-HCF, Wire Size 12 AWG, Number of Conductors 2, Wire Color Black/White, Jacket Color Silver, Length 250 ft, Conductor Design Stranded, Jacket Material Aluminum, Insulation Material THHN, Nominal Outside Dia. 438 mi, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.