Zoro Homepage

Metal Clad Building Cable, MC, 12 AWG, 2C with Ground C, Silver, Galvanized Steel, Solid, 600V AC

  • Mfr # 55274901

  • Zoro # G012924124


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55274901
Zoro #
G012924124
UPC #
032886051593
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Conductor Size
12 AWG
Nominal Outside Dia.
501 mi
Overall Length
250 ft
Grounding Conductor Size
16 AWG
Nominal Outside Diameter
0.5 in

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/White
Jacket Color
Silver
Jacket Material
Galvanized Steel
Conductor Design
Solid
Insulation Material
THHN
Voltage
600V AC
Temp. Rating
194°F
Standards
NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 4, UL 83
Shielding Material
Steel
Shielding
Shielded
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Packaging
Coil
Conductor Insulation Color
Black, White
Grounding Conductor Insulation Material
Uninsulated
Includes Bonding Wire
Bonding Wire Included
Number of Ground Conductors
1
Trade Designation - Conductors
THHN
Grounding Conductor Insulation Color
Bare
Grounding Conductor Material
Aluminum
Series
Duraclad(R)
Temperature Rating - Maximum Dry
194 Degrees F
Number of Neutrals
0
Number of Shielded Pairs
0
Number of Strands
1

Description

Metal Clad Cable, Trade Designation AC, Wire Size 12 AWG, Number of Conductors 2, Wire Color Black/White, Jacket Color Silver, Length 250 ft, Conductor Design Solid, Jacket Material Galvanized Steel, Insulation Material THHN, Nominal Outside Dia. 501 mi, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.