Metal Clad Building Cable, MC, 12 AWG, 3C with Ground C, Silver, Aluminum, Solid, 600V AC, 100 ft

  • Mfr # 61023223

  • Zoro # G412748832


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61023223
Zoro #
G412748832
UPC #
032886044397
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
100 ft
Conductor Size
12 AWG
Nominal Outside Dia.
524 mi
Overall Length
100 ft
Grounding Conductor Size
16 AWG
Nominal Outside Diameter
0.52 in

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Black/Red/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
THHN/THWN
Voltage
600V AC
Temp. Rating
194°F
Standards
NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 4, UL 83
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Shielding Material
Aluminum
Shielding
Shielded
Packaging
Coil
Conductor Insulation Color
Black, Red, White
Includes Bonding Wire
Bonding Wire Included
Grounding Conductor Insulation Material
Uninsulated
Series
Armorlite(R)
Number of Neutrals
0
Trade Designation - Conductors
THHN, THWN
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Material
Aluminum
Number of Ground Conductors
1
Number of Shielded Pairs
0
Grounding Conductor Insulation Color
Bare
Number of Strands
1

Description

Metal Clad Cable, Trade Designation AC, Wire Size 12 AWG, Number of Conductors 3, Wire Color Black/White/Red, Jacket Color Silver, Length 100 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material THHN/THWN, Nominal Outside Dia. 524 mi, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.