Metal Clad Building Cable, MC, 12 AWG, 3C with Ground C, Silver, Aluminum, Solid, 600V AC, 1000 ft

  • Mfr # 55510402

  • Zoro # G412748825


product price: $1,485.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55510402
Zoro #
G412748825
UPC #
032886074745
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
1000 ft
Conductor Size
12 AWG
Overall Length
1,000 ft
Nominal Outside Dia.
506 mi
Grounding Conductor Size
10 AWG
Nominal Outside Diameter
0.51 in

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Black/Red/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
THHN
Voltage
600V AC
Temp. Rating
194°F
Standards
IEEE 1202/FT4, NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 1063, UL 1569, UL 83
Shielding
Shielded
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Shielding Material
Aluminum
Packaging
Reel
Number of Strands
1
Number of Ground Conductors
1
Trade Designation - Conductors
THHN
Number of Neutrals
0
Grounding Conductor Material
Aluminum
Includes Bonding Wire
Bonding Wire Included
Grounding Conductor Insulation Color
Bare
Temperature Rating - Maximum Dry
194 Degrees F
Number of Shielded Pairs
0
Grounding Conductor Insulation Material
Uninsulated
Series
MCAP
Conductor Insulation Color
Black, Red, White

Description

Metal Clad Cable, Trade Designation MC-HCF, Wire Size 12 AWG, Number of Conductors 3, Wire Color Black/White/Red, Jacket Color Silver, Length 1,000 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material THHN, Nominal Outside Dia. 506 mi, Packaging Reel, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.