Metal Clad Building Cable, MC, 12 AWG, 4C with Ground C, Silver, Aluminum, Solid, 600V AC, 250 ft

  • Mfr # 55510501

  • Zoro # G812748821


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
4C with Ground
Jacket Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55510501
Zoro #
G812748821
UPC #
032886074752
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Nominal Outside Dia.
544 mi
Overall Length
250 ft
Conductor Size
12 AWG
Grounding Conductor Size
10 AWG
Nominal Outside Diameter
0.54 in

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
4C with Ground
Wire Color
Black/Blue/Red/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
THHN
Voltage
600V AC
Temp. Rating
194°F
Standards
IEEE 1202/FT4, NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 1063, UL 1569, UL 83
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Shielding Material
Aluminum
Shielding
Shielded
Packaging
Coil
Number of Neutrals
0
Number of Shielded Pairs
0
Number of Strands
1
Includes Bonding Wire
No Bonding Wire
Number of Ground Conductors
1
Conductor Insulation Color
Black, Blue, Red, White
Grounding Conductor Material
Aluminum
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Color
Bare
Series
MCAP
Grounding Conductor Insulation Material
Uninsulated
Trade Designation - Conductors
THHN

Description

Metal Clad Cable, Trade Designation MC-HCF, Wire Size 12 AWG, Number of Conductors 4, Wire Color Black/White/Red/Blue, Jacket Color Silver, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material THHN, Nominal Outside Dia. 544 mi, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.