Metal Clad Building Cable, MC, 12 AWG, 6C with Ground C, Silver, Aluminum, Stranded, 600V AC

  • Mfr # 56268702

  • Zoro # G712748778


product price:  $2,980.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
6C with Ground
Wire Color
Black/Blue/Green/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56268702
Zoro #
G712748778
UPC #
032886846755
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
1000 ft
Nominal Outside Dia.
607 mi
Overall Length
1,000 ft
Conductor Size
12 AWG
Nominal Outside Diameter
0.61 in
Grounding Conductor Size
12 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
6C with Ground
Wire Color
Black/Blue/Green/Red/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Stranded
Insulation Material
THHN/THWN
Voltage
600V AC
Temp. Rating
194°F
Standards
IEEE 1202/FT4, NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 1569, UL 1685, UL 83
Shielding
Shielded
Shielding Material
Aluminum
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Packaging
Reel
Conductor Insulation Color
Black, Blue, Red, White/Black, White/Blue, White/Red
Trade Designation - Conductors
THHN, THWN
Grounding Conductor Material
Copper
Series
Armorlite(R)
Number of Shielded Pairs
0
Includes Bonding Wire
No Bonding Wire
Grounding Conductor Insulation Color
Green
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
19
Number of Neutrals
0
Number of Ground Conductors
1

Description

Metal Clad Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 6, Wire Color Black/Red/Blue/White; Black/White; Blue/Green; Red/White, Jacket Color Silver, Length 1,000 ft, Conductor Design Stranded, Jacket Material Aluminum, Insulation Material THHN/THWN, Nominal Outside Dia. 607 mi, Packaging Reel, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.