Zoro Homepage

Metal Clad Building Cable, MC, 14 AWG, 2C with Ground C, Silver, Aluminum, Solid, 600V AC, 25 ft

  • Mfr # 61029321

  • Zoro # G612924128


product price: $26.59
/ea

Key Features

Trade Designation
MC
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61029321
Zoro #
G612924128
UPC #
032886346842
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
25 ft
Conductor Size
14 AWG
Nominal Outside Dia.
468 mi
Overall Length
25 ft
Grounding Conductor Size
16 AWG
Nominal Outside Diameter
0.47 in

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
THHN/THWN
Voltage
600V AC
Temp. Rating
194°F
Standards
NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 4, UL 83
Shielding
Shielded
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Shielding Material
Aluminum
Packaging
Coil
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
1
Grounding Conductor Insulation Color
Bare
Number of Neutrals
0
Includes Bonding Wire
Bonding Wire Included
Series
Armorlite(R)
Grounding Conductor Insulation Material
Uninsulated
Number of Strands
1
Trade Designation - Conductors
THHN, THWN
Conductor Insulation Color
Black, White
Grounding Conductor Material
Aluminum
Number of Shielded Pairs
0

Description

Metal Clad Cable, Trade Designation AC, Wire Size 14 AWG, Number of Conductors 2, Wire Color Black/White, Jacket Color Silver, Length 25 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material THHN/THWN, Nominal Outside Dia. 468 mi, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.