Zoro Homepage

Metal Clad Building Cable, MC, 14 AWG, 2C with Ground C, Silver, Galvanized Steel, Solid, 600V AC

  • Mfr # 55278321

  • Zoro # G112924093


product price: $32.19
/ea

Key Features

Trade Designation
MC
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55278321
Zoro #
G112924093
UPC #
032886065309
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
25 ft
Conductor Size
14 AWG
Overall Length
25 ft
Nominal Outside Dia.
468 mi
Nominal Outside Diameter
0.47 in
Grounding Conductor Size
16 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/White
Jacket Color
Silver
Jacket Material
Galvanized Steel
Conductor Design
Solid
Insulation Material
THHN
Voltage
600V AC
Temp. Rating
194°F
Standards
NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 4, UL 83
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Shielding Material
Steel
Shielding
Shielded
Packaging
Coil
Trade Designation - Conductors
THHN
Number of Shielded Pairs
0
Grounding Conductor Insulation Color
Bare
Conductor Insulation Color
Black, White
Series
Duraclad(R)
Number of Ground Conductors
1
Grounding Conductor Material
Aluminum
Grounding Conductor Insulation Material
Uninsulated
Number of Neutrals
0
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
1
Includes Bonding Wire
Bonding Wire Included

Description

Metal Clad Cable, Trade Designation AC, Wire Size 14 AWG, Number of Conductors 2, Wire Color Black/White, Jacket Color Silver, Length 25 ft, Conductor Design Solid, Jacket Material Galvanized Steel, Insulation Material THHN, Nominal Outside Dia. 468 mi, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products