Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Clad Building Cable, MC, 14 AWG, 4C with Ground C, Silver, Steel, Solid, 600V AC, 6 ft

  • Mfr # 55292501

  • Zoro # G4732165


product price: $16.27
/ea

Key Features

Trade Designation
MC
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
4C with Ground
Jacket Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55292501
Zoro #
G4732165
UPC #
032886056390
Country of Origin
Mexico

Dimensions

Wire Size
14 AWG
Length
6 ft
Conductor Size
14 AWG
Overall Length
6 ft

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
4C with Ground
Wire Color
Black/Green/Red/White
Jacket Color
Silver
Jacket Material
Steel
Conductor Design
Solid
Voltage
600V AC
Wire Type
THHN/MC
Max. Amps
15
Fittings
1/2 in Lock Nut
Includes
6 in Wire Leads
Shielding
Shielded
Shielding Material
Steel
Packaging
Carton
Number of Strands
1
Grounding Conductor Insulation Color
Bare
Grounding Conductor Material
Copper
Grounding Conductor Insulation Material
Uninsulated
Number of Ground Conductors
1
Conductor Insulation Color
Black, Green, Red, White
Series
Lite-Whip
Trade Designation - Conductors
THHN

Description

Metal Clad Whip, Trade Designation MC, Wire Size 14 AWG, Number of Conductors 4, Wire Color Black/Green/Red/White, Jacket Color Silver, Length 6 ft, Fittings 1/2 in Lock Nut, Conductor Design Solid, Jacket Material Galvanized Steel, Voltage 600 V, Includes 6 in Wire Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.