Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Clad Building Cable, MC, 16 AWG, 2C with Ground C, Red, Aluminum, Solid, 600V AC, 250 ft

  • Mfr # 55455102

  • Zoro # G212748827


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
16 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55455102
Zoro #
G212748827
UPC #
032886069543
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
250 ft
Nominal Outside Dia.
417 mi
Overall Length
250 ft
Conductor Size
16 AWG
Nominal Outside Diameter
0.42 in
Grounding Conductor Size
16 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/White
Jacket Color
Red
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
THHN/THWN
Voltage
600V AC
Temp. Rating
194°F
Standards
A-A-59544, IEEE 1202, NFPA 262-2002, NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 1063, UL 1424, UL 1569, UL 83
Application
Bells, Fire Alarm, Horns, Smoke Detectors
Shielding
Shielded
Shielding Material
Aluminum
Packaging
Coil
Grounding Conductor Insulation Color
Bare
Temperature Rating - Maximum Dry
194 Degrees F
Trade Designation - Conductors
TFN
Number of Ground Conductors
1
Number of Strands
1
Number of Neutrals
0
Grounding Conductor Material
Copper
Includes Bonding Wire
No Bonding Wire
Conductor Insulation Color
Black, White
Series
Red Alert(R) Type MC-FPLP
Number of Shielded Pairs
1
Grounding Conductor Insulation Material
Uninsulated
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1

Description

Metal Clad Cable, Trade Designation MC-FPLP, Wire Size 16 AWG, Number of Conductors 2, Wire Color Black/White, Jacket Color Red, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material THHN/THWN, Nominal Outside Dia. 417 mi, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.