Metal Clad Building Cable, MC, 18 AWG, 2C with Ground C, Red, Aluminum, Solid, 600V AC, 1000 ft

  • Mfr # 55454903

  • Zoro # G913324344


product price: $1,526.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
18 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55454903
Zoro #
G913324344
UPC #
032886069543
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
1000 ft
Nominal Outside Dia.
371 mi
Overall Length
1,000 ft
Conductor Size
18 AWG
Grounding Conductor Size
18 AWG
Nominal Outside Diameter
0.37 in

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/White
Jacket Color
Red
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
THHN/THWN
Voltage
600V AC
Temp. Rating
194°F
Standards
A-A-59544; IEEE 1202; NFPA 262-2002; NFPA 70; REACH/RoHS-2 (Chemical Limit) Compliant; UL; UL 1063; UL 1424; UL 1569; UL 83
Shielding
Shielded
Application
Bells, Fire Alarm, Horns, Smoke Detectors
Shielding Material
Aluminum
Packaging
Reel
Grounding Conductor Insulation Color
Bare
Number of Shielded Pairs
1
Conductor Insulation Color
Black, White
Includes Bonding Wire
No Bonding Wire
Number of Ground Conductors
1
Number of Neutrals
0
Grounding Conductor Material
Copper
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Number of Strands
1
Grounding Conductor Insulation Material
Uninsulated
Temperature Rating - Maximum Dry
194 Degrees F
Trade Designation - Conductors
TFN
Series
Red Alert(R) Type MC-FPLP

Description

Metal Clad Cable, Trade Designation MC-FPLP, Wire Size 18 AWG, Number of Conductors 2, Wire Color Black/White, Jacket Color Red, Length 1,000 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material THHN/THWN, Nominal Outside Dia. 371 mi, Packaging Reel, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.