Metal Clad Building Cable, MC, 2/0 AWG, 3C with Ground C, Silver, Aluminum, Stranded, 600V AC

  • Mfr # 89034999

  • Zoro # G513324898


product price:  $4,263.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Trade Designation
MC
Wire Size
2/0 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89034999
Zoro #
G513324898
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
2/0 AWG
Length
250 ft
Overall Length
250 ft
Conductor Size
2/0 AWG
Nominal Outside Dia.
1.34 in
Nominal Outside Diameter
1.34 in
Grounding Conductor Size
6 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Black/Red/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Stranded
Insulation Material
THHN
Voltage
600V AC
Temp. Rating
194°F
Standards
IEEE 1202/FT4, NFPA 70, REACH/RoHS-2 (Chemical Limit) Compliant, UL, UL 1569, UL 1685, UL 83
Shielding
Shielded
Shielding Material
Aluminum
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Packaging
Reel
Includes Bonding Wire
No Bonding Wire
Grounding Conductor Material
Copper
Series
Armorlite(R)
Temperature Rating - Maximum Dry
194 Degrees F
Trade Designation - Conductors
THHN
Number of Neutrals
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Grounding Conductor Insulation Color
Bare
Number of Ground Conductors
1
Conductor Insulation Color
Black, Red, White
Number of Shielded Pairs
0
Grounding Conductor Insulation Material
Uninsulated
Number of Strands
19

Description

Metal Clad Cable, Trade Designation MC, Wire Size 2/0 AWG, Number of Conductors 3, Wire Color Black/Red/White, Jacket Color Silver, Length 250 ft, Conductor Design Stranded, Jacket Material Aluminum, Insulation Material THHN, Nominal Outside Dia. 1.34 in, Packaging Reel, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.