Metal Clad Building Cable, MC, 6 AWG, 3C with Ground C, Silver, Aluminum, Stranded, 600V AC, 500 ft

  • Mfr # 68714502

  • Zoro # G113324823


product price:  $2,602.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Trade Designation
MC
Wire Size
6 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Jacket Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68714502
Zoro #
G113324823
UPC #
032886346194
Country of Origin
United States

Dimensions

Wire Size
6 AWG
Length
500 ft
Conductor Size
6 AWG
Nominal Outside Dia.
0.86 in
Overall Length
500 ft
Grounding Conductor Size
8 AWG
Nominal Outside Diameter
0.86 in

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Black/Green/Red/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Stranded
Insulation Material
THHN
Voltage
600V AC
Temp. Rating
194°F
Shielding Material
Aluminum
Shielding
Shielded
Packaging
Reel
Grounding Conductor Material
Copper
Number of Neutrals
0
Conductor Insulation Color
Black, Red, White
Number of Ground Conductors
1
Series
Armorlite(R)
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Color
Green
Number of Shielded Pairs
0
Includes Bonding Wire
No Bonding Wire
Trade Designation - Conductors
THHN

Description

Metal Clad Cable, Trade Designation MC, Wire Size 6 AWG, Number of Conductors 3, Wire Color Black/White/Red/Green, Jacket Color Silver, Length 500 ft, Conductor Design Stranded, Jacket Material Aluminum, Insulation Material THHN, Nominal Outside Dia. 0.86 in, Packaging Reel, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.