Metal Clad Building Cable, MC, 6 AWG, 3C with Ground C, Silver, Aluminum, Stranded, 600V AC
Mfr # 55604603
Zoro # G812748760
product price: $4,958.99
/eaKey Features
Trade Designation
MC
Wire Size
6 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Jacket Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55604603
Zoro #
G812748760
UPC #
032886077364
Country of Origin
United States
Dimensions
Wire Size
6 AWG
Length
1000 ft
Overall Length
1,000 ft
Nominal Outside Dia.
0.86 in
Conductor Size
6 AWG
Nominal Outside Diameter
0.86 in
Grounding Conductor Size
8 AWG
Description
Metal Clad Cable, Trade Designation MC, Wire Size 6 AWG, Number of Conductors 3, Wire Color Brown/Orange/Yellow/Green, Jacket Color Silver, Length 1,000 ft, Conductor Design Stranded, Jacket Material Aluminum, Insulation Material THHN, Nominal Outside Dia. 0.86 in, Packaging Reel, Voltage 600 V, Temp. Rating 194 Degrees F Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.