Metal Clad Building Cable, MC, 8 AWG, 2C with Ground C, Silver, Aluminum, Stranded, 600V AC

  • Mfr # 68709504

  • Zoro # G412748771


product price: $6,094.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Trade Designation
MC
Wire Size
8 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68709504
Zoro #
G412748771
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Length
2500 ft
Overall Length
2,500 ft
Conductor Size
8 AWG
Nominal Outside Dia.
0.64 in
Nominal Outside Diameter
0.64 in
Grounding Conductor Size
10 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Stranded
Insulation Material
THHN
Voltage
600V AC
Temp. Rating
194°F
Shielding Material
Aluminum
Shielding
Shielded
Packaging
Reel
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Series
Armorlite(R)
Grounding Conductor Insulation Color
Green
Grounding Conductor Material
Copper
Number of Neutrals
0
Number of Ground Conductors
1
Temperature Rating - Maximum Dry
194 Degrees F
Number of Shielded Pairs
0
Includes Bonding Wire
No Bonding Wire
Conductor Insulation Color
Black, White
Trade Designation - Conductors
THHN

Description

Metal Clad Cable, Trade Designation MC, Wire Size 8 AWG, Number of Conductors 2, Wire Color Black/White/Green, Jacket Color Silver, Length 2,500 ft, Conductor Design Stranded, Jacket Material Aluminum, Insulation Material THHN, Nominal Outside Dia. 0.64 in, Packaging Reel, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products