Zoro Homepage

Metal Clad Building Cable, MC-HCF, 10 AWG, 2C C, Silver, Aluminum, Solid, 600 V, 250 ft

  • Mfr # 55527501

  • Zoro # G214935430


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC-HCF
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Bare/Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55527501
Zoro #
G214935430
UPC #
032886072925
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
250 ft
Conductor Size
10 AWG
Nominal Outside Dia.
0.49 in
Overall Length
250 ft
Grounding Conductor Size
8 AWG
Nominal Outside Diameter
0.49 in

Details

Item
Metal Clad Building Cable
Trade Designation
MC-HCF
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Bare/Black/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
PVC
Voltage
600 V
Temp. Rating
194°F
Standards
UL Listed
Max. Amps
30
Packaging
Coil
Shielding
Shielded
Shielding Material
Aluminum
Number of Strands
1
Temperature Rating - Maximum Dry
194 Degrees F
Includes Bonding Wire
Bonding Wire Included
Conductor Insulation Material
PVC
Number of Ground Conductors
1
Grounding Conductor Material
Aluminum
Grounding Conductor Insulation Material
Uninsulated
Trade Designation - Conductors
THHN
Number of Shielded Pairs
0
Series
MCAP
Conductor Insulation Color
Black, White
Grounding Conductor Insulation Color
Bare
Number of Neutrals
0

Description

Metal Clad Armored Cable, Trade Designation MC-HCF, Wire Size 10 AWG, Number of Conductors 2, Wire Color Bare/Black/White, Jacket Color Silver, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.49 in, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.