Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Clad Building Cable, MC-HCF, 10 AWG, 3C C, Silver, Aluminum, Solid, 600 V, 250 ft

  • Mfr # 55527701

  • Zoro # G914935433


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC-HCF
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
3C
Wire Color
Bare/Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55527701
Zoro #
G914935433
UPC #
032886072949
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
250 ft
Overall Length
250 ft
Conductor Size
10 AWG
Nominal Outside Dia.
0.57 in
Nominal Outside Diameter
0.57 in
Grounding Conductor Size
8 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC-HCF
Conductor Material
Copper
Number of Conductors
3C
Wire Color
Bare/Black/Red/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
PVC
Voltage
600 V
Temp. Rating
194°F
Standards
UL Listed
Shielding
Shielded
Max. Amps
30
Packaging
Coil
Shielding Material
Aluminum
Grounding Conductor Insulation Color
Bare
Number of Neutrals
0
Series
MCAP
Number of Shielded Pairs
0
Grounding Conductor Material
Aluminum
Conductor Insulation Material
PVC
Includes Bonding Wire
Bonding Wire Included
Number of Ground Conductors
1
Trade Designation - Conductors
THHN
Number of Strands
1
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black, Red, White
Grounding Conductor Insulation Material
Uninsulated

Description

Metal Clad Armored Cable, Trade Designation MC-HCF, Wire Size 10 AWG, Number of Conductors 3, Wire Color Bare/Black/Red/White, Jacket Color Silver, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.57 in, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.