Metal Clad Building Cable, MC-HCF, 12 AWG, 2C C, Green, Aluminum, Stranded, 600 V, 250 ft
Mfr # 55636101
Zoro # G814935434
product price:Â $463.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
MC-HCF
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55636101
Zoro #
G814935434
UPC #
032886080128
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Length
250 ft
Conductor Size
12 AWG
Nominal Outside Dia.
0.47 in
Overall Length
250 ft
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.47 in
Description
Metal Clad Armored Cable, Trade Designation MC-HCF, Wire Size 12 AWG, Number of Conductors 2, Wire Color Black/Green/White, Jacket Color Green, Length 250 ft, Conductor Design Stranded, Jacket Material Aluminum, Insulation Material Nylon, PVC, Nominal Outside Dia. 0.47 in, Packaging Coil, Voltage 600 V, Temp. Rating -6.8 Degrees to 194 Degrees F Dry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.