Metal Clad Building Cable, MC-HCF, 14 AWG, 2C C, Silver, Aluminum, Solid, 600 V, 1,000 ft

  • Mfr # 55527202

  • Zoro # G114935417


product price: $891.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC-HCF
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Bare/Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55527202
Zoro #
G114935417
UPC #
032886072871
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
1,000 ft
Conductor Size
14 AWG
Overall Length
1,000 ft
Nominal Outside Dia.
0.4 in
Grounding Conductor Size
12 AWG
Nominal Outside Diameter
0.4 in

Details

Item
Metal Clad Building Cable
Trade Designation
MC-HCF
Conductor Material
Copper
Number of Conductors
2C
Wire Color
Bare/Black/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
Nylon, PVC
Voltage
600 V
Temp. Rating
194°F
Standards
UL Listed
Packaging
Reel
Shielding
Shielded
Shielding Material
Aluminum
Max. Amps
15
Trade Designation - Conductors
THHN
Number of Shielded Pairs
0
Conductor Insulation Color
Black, White
Grounding Conductor Insulation Color
Bare
Number of Strands
1
Grounding Conductor Material
Aluminum
Grounding Conductor Insulation Material
Uninsulated
Series
MCAP
Includes Bonding Wire
Bonding Wire Included
Number of Ground Conductors
1
Number of Neutrals
0
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC

Description

Metal Clad Armored Cable, Trade Designation MC-HCF, Wire Size 14 AWG, Number of Conductors 2, Wire Color Bare/Black/White, Jacket Color Silver, Length 1,000 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material Nylon, PVC, Nominal Outside Dia. 0.4 in, Packaging Reel, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.