Metal Clad Whip, 10 AWG, Straight, 6 ft
Mfr # 64736540
Zoro # G716664753
product price: $16.39
/eaKey Features
Grounding Conductor Insulation Material
PVC
Conductor Material
Copper
Packaging
Carton
Overall Length
6 ft
Conductor Insulation Color
Black, Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64736540
Zoro #
G716664753
UPC #
032886697685
Country of Origin
United States
Dimensions
Overall Length
6 ft
Conductor Size
10 AWG
Details
Grounding Conductor Insulation Material
PVC
Conductor Material
Copper
Packaging
Carton
Conductor Insulation Color
Black, Red
Trade Designation - Conductors
THHN, THWN
Grounding Conductor Insulation Color
Green
Number of Ground Conductors
1
Conductor Design
Solid
Voltage
600 V
Number of Conductors
2
Shielding
Unshielded
Item
Metal Clad Whip
Jacket Material
PVC
Number of Strands
1
Fittings
Straight
Grounding Conductor Material
Copper
Includes
12 in Wire Leads
Description
Metal Clad Whip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.