Zoro Homepage

Metal Distribution D Ring 3", 50 Pak

  • Mfr # DST-300

  • Zoro # G609132697


product price: $4.19
/ea
Sold in multiples of 50 for $209.50

Key Features

Size
3 in
Material
Aluminum
Cat 5E Cable Capacity
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DST-300
Zoro #
G609132697
UPC #
-
Country of Origin
China

Dimensions

Size
3 in

Details

Material
Aluminum
Cat 5E Cable Capacity
150

Description

  • 150 CAT5E Cable Capacity
  • 150 CAT5E Cable Capacity
  • Aluminum
  • This distribution ring has a cable fill rate of 75 Cat5E cables.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.