
Metallic Conduit, 1/2 in Trade Size, 50 ft, Aluminum, Unfinished, Red
Mfr # FO5000050M
Zoro # G704350774
product price:Â $48.85
/eaKey Features
Material
Aluminum
Finish
Unfinished
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FO5000050M
Zoro #
G704350774
UPC #
32886042201
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Nominal Length
50 ft
Details
Item
Metallic Conduit
Material
Aluminum
Finish
Unfinished
Color
Red
Description
Half the weight of steel AC, no couplings, elbows or special bending tools required. Cuts up to 5X faster than steel MC. Rated at 90 deg Celsius. Conforms to UL Standard No 1569 and Article 334.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.