Zoro Homepage

Mj-707 Maxis Jax - Reel Stands (Pair)

  • Mfr # 56824501

  • Zoro # G3137298


product price: $1,402.99
/ea
Free Shipping & Returns

Key Features

Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Black
Utility Cart Item
Reel Stands
Overall Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56824501
Zoro #
G3137298
UPC #
-
Country of Origin
China

Dimensions

Overall Height
37 in
Overall Length
9-1/2"
Overall Width
7 in
Overall Depth
9 1/2 in
For Maximum Spool Diameter
2 in

Details

Item
Mj-707 Maxis Jax - Reel Stands (Pair)
Tool Storage Type Included
Tool Rack/Rail
Material
Steel
Color
Black
Utility Cart Item
Reel Stands
Load Capacity
3000 lb.
Finish
Powder Coated
Number of Spindles
1
Whole Unit Load Capacity
3,000 lb
Load Capacity per Level
3,000 lb

Description

The Southwire Company 56824501 Mj-707 Maxis Jax - Reel Stands is a great solution for storing your tools. You can hang them on the wall to keep them off the floor and out of the way. This pair of reels stands has an overall width of 7 in., an overall length of 9 1/2", and an overall depth of 9 1/2". It also has a powder coated steel finish that protects against rust, corrosion, and scratches. The utility cart item comes with 3000 lb load capacity. With its convenient design, this tool hanging rack is sure to be a welcome addition to your garage or workshop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.