Zoro Homepage

Mounting Bracket, NOVAL Accessory, Steel

  • Mfr # SLR-2-EV

  • Zoro # G709132450


product price: $3.65
/ea
Sold in multiples of 50 for $182.50

Key Features

Material
Steel
Raised Height
1/2 in
Color
Silver
Width
5.81 in
Length
5.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLR-2-EV
Zoro #
G709132450
UPC #
785592995582
Country of Origin
China

Dimensions

Raised Height
1/2 in
Width
5.81 in
Length
5.54 in

Details

Item
Mounting Bracket
Material
Steel
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.