Multi-Conductor Cable, 6-6-6 AWG, 3 C, Gray, PVC, 600V, Indoor, 500 ft

  • Mfr # 6/6/6CX500

  • Zoro # G208234105


product price:  $3,419.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Wire Size
6-6-6 AWG
Number of Conductors
3
Jacket Material
PVC
Jacket Color
Gray
Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6/6/6CX500
Zoro #
G208234105
UPC #
32886269424
Country of Origin
United States

Dimensions

Wire Size
6-6-6 AWG
Length
500 ft

Details

Item
Multi-Conductor Cable
Number of Conductors
3
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor
Voltage
600V
Conductor Material
Copper
Standards
UL Listed

Description

Above ground service entrance and branch circuit Maximum operating temperature of phase conductors not to exceed 90 deg C for dry locations or 75 deg C for wet locations, 600 V Color coded phase conductors Full or reduced neutral constructions Fiberglass reinforced tape under the outer jacket Sunlight and moistureresistant, flame retardant jacket UL listed Amp capacities listed are at 30 deg C85 deg F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products