Multi-Conductor Cable, SEOOW, 12 AWG, 4 C, Black, TPE, Stranded, 600V, Indoor/Outdoor, 250 ft

  • Mfr # 55039707

  • Zoro # G408217250


product price:  $1,046.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SEOOW
Wire Size
12 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55039707
Zoro #
G408217250
UPC #
32886048845
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft

Details

Item
Multi-Conductor Cable
Trade Designation
SEOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
ASTM B174, CSA C22.2 No. 49, CSA FT2, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2 (European Directive 2011/65/EU), UL 62

Description

Extra hard usage per NEC Used for garages, portable tools and lights, battery chargers Weatherresistant for outdoor applications, dishwashers and refrigerators Resists most acids 10 AWG through 14 AWG, 60 deg Celsius to 105 deg C Soft annealed stranded copper per ASTM B390 conductor TPE class 36, rubber insulation TPE weatherresistant class 36, black rubber jacket UL 62, UL1581, CSA approved Black, 250 ft spool

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.