Multi-Conductor Cable, SEOOW, 16 AWG, 4 C, Yellow, TPE, Stranded, 600V, Indoor/Outdoor, 250 ft

  • Mfr # 65570403

  • Zoro # G813332654


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SEOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
TPE
Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65570403
Zoro #
G813332654
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
250 ft
Conductor Size
16 AWG
Overall Length
250 ft
Outside Dia.
0.42 in
Nominal Outside Dia.
0.42 in
Nominal Outside Diameter
0.42 in

Details

Item
Multi-Conductor Cable
Trade Designation
SEOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
ASTM B174, CSA C22.2 No. 49, CSA FT2, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2 (European Directive 2011/65/EU), UL 62
Temp. Rating
-76 Degrees to 221 Degrees F
Wire Color
Black, Green, Red, White
Gauge/Conductor
16/4
Special Features
Flame Retardant, Oil Resistant, UV Resistant, Water Resistant
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
-76 Degrees F
Number of Strands
26
Conductor Insulation Material
TPR
Number of Ground Conductors
0
Operating Temperature - Minimum
-76 Degrees F
Temperature Rating - Maximum Wet
221 Degrees F
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Insulation Color
Black, Green, Red, White
Packaging
Spool
Series
SEOPRENE PLUS(R)

Description

Portable Cord, Number of Conductors 4, Wire Size 16 AWG, Trade Designation SEOOW, Jacket Material TPR, Wire Color Black, Green, Red, White, Jacket Color Yellow, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.