Multi-Conductor Cable, SEOOW, 18 AWG, 4 C, Black, TPE, Stranded, 600V, Indoor/Outdoor, 250 ft

  • Mfr # 55146902

  • Zoro # G213118513


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SEOOW
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55146902
Zoro #
G213118513
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
250 ft
Nominal Outside Dia.
0.39 in
Conductor Size
18 AWG
Overall Length
250 ft
Outside Dia.
0.39 in
Nominal Outside Diameter
0.39 in

Details

Item
Multi-Conductor Cable
Trade Designation
SEOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
ASTM B174, CSA C22.2 No. 49, CSA FT2, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2 (European Directive 2011/65/EU), UL 62
Wire Color
Black, Green, Red, White
Temp. Rating
-58 Degrees to 221 Degrees F
Maximum Operating Temperature
221 Degrees F
Special Features
Flame Retardant, Oil Resistant, UV Resistant, Water Resistant
Gauge/Conductor
18/4
Minimum Operating Temperature
-58 Degrees F
Number of Ground Conductors
0
Conductor Insulation Material
TPR
Number of Strands
16
Packaging
Spool
Series
SEOPRENE(R)
Conductor Insulation Color
Black, Green, Red, White
Temperature Rating - Maximum Wet
221 Degrees F
Operating Temperature - Minimum
-58 Degrees F
Temperature Rating - Maximum Dry
221 Degrees F

Description

Portable Cord, Number of Conductors 4, Wire Size 18 AWG, Trade Designation SEOOW, Jacket Material TPR, Wire Color Black, Green, Red, White, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.